Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1388-RD_10X7

  • Mfr # U5-1388-RD_10X7

  • Zoro # G2280105


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
No Open Toe Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1388-RD_10X7
Zoro #
G2280105
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Open Toe Shoes
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Header Legend Color
White
Subject Matter
Personal Protection
Legend Style
Text
Language
English
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
Legend/Background Color
Black and Blue/White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Sign Header Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend
No Open Toe Shoes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Open Toe Shoes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.