Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1495-RD_10X7

  • Mfr # U5-1495-RD_10X7

  • Zoro # G2757870


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1495-RD_10X7
Zoro #
G2757870
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Header Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.