NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1497-RD_10X7

  • Mfr # U5-1497-RD_10X7

  • Zoro # G2757837


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
Safety Glasses Are Not Required At This Workstation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1497-RD_10X7
Zoro #
G2757837
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Are Not Required At This Workstation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Background Color
Blue
Sign Legend Color
Black
Subject Matter
Personal Protection
Double-Sided
No
Legend/Background Color
Black and Blue/White
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header
Notice
Write on Surface
No
Glow In The Dark
No
Sign Legend
Safety Glasses Are Not Required At This Workstation
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Blue
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Mirror Print
No
State Specific Sign
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Are Not Required At This Workstation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.