NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1498-RD_10X7

  • Mfr # U5-1498-RD_10X7

  • Zoro # G1814307


product price: $5.99
/ea

Key Features

Header
Notice
Legend
Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1498-RD_10X7
Zoro #
G1814307
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Personal Protection
Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black and Blue/White
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header
Notice
Sign Legend Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Material Properties
Flexible
Abrasion Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Legend
Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.