Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1506-RD_10X7

  • Mfr # U5-1506-RD_10X7

  • Zoro # G2757679


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1506-RD_10X7
Zoro #
G2757679
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Subject Matter
Personal Protection
Material
Vinyl
Legend/Background Color
Black and Blue/White
Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Language
English
ANSI Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Chemical Resistant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.