NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1623-RD_10X7

  • Mfr # U5-1623-RD_10X7

  • Zoro # G2756096


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1623-RD_10X7
Zoro #
G2756096
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Background Color
White
Legend Style
Text
Material
Vinyl
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Sign Header
Notice
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Glow In The Dark
No
Sign Header Style
Text
Metal Detectable
No
Corrosion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Cleanroom Clothing Before Entering This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.