NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1170-RD_7X5

  • Mfr # U5-1170-RD_7X5

  • Zoro # G2763209


product price: $3.09
/ea

Key Features

Sign Background Color
White
Language
English
Thickness
0.004 in
Material
Vinyl
OSHA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1170-RD_7X5
Zoro #
G2763209
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Width
7 in
Height
5 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Background Color
White
Language
English
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Printed Language
English
Legend
Electrical Room No Storage Permitted
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
UV Resistant
No
Sign Mounting Style
Adhesive
ANSI Compliant
Yes
Glow-in-the-Dark
No
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Background Color
White
Retroreflective Grade
Engineer Grade
Legend/Background Color
Black and Blue/White
Legend Style
Text
Header Legend Color
White
Header
Notice
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Style
Text
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Electrical Room No Storage Permitted
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Legend Background Color
White
ADA Compliant
No
Sign Header
Notice
Sign Header Background Color
Blue
Product Type
Notice Sign
Mounting Style
Adhesive-Backed
Subject Matter
Electrical Hazard

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.