NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1224-RD_7X5

  • Mfr # U5-1224-RD_7X5

  • Zoro # G2762405


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Notice
Legend
Fire Retardant Clothing Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1224-RD_7X5
Zoro #
G2762405
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Fire Retardant Clothing Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Background Color
White
Material
Vinyl
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Language
English
Legend Color
Black
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Adhesive Style
Permanent
Mirror Print
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
Fire Retardant Clothing Required
Sign Header Style
Text
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Retardant Clothing Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.