Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1247-RD_7X5

  • Mfr # U5-1247-RD_7X5

  • Zoro # G2761781


product price: $3.39
/ea

Key Features

Header
Notice
Legend
Hair Net Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1247-RD_7X5
Zoro #
G2761781
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hair Net Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Hair Covering
Material
Vinyl
Double-Sided
No
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend
Hair Net Required Beyond This Point
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
ANSI 969 Compliant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hair Net Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.