NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1248-RD_7X5

  • Mfr # U5-1248-RD_7X5

  • Zoro # G1814690


product price: $3.49
/ea

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1248-RD_7X5
Zoro #
G1814690
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Material
Vinyl
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Background Color
White
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Hair Covering
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Hairnets And Beard Covers Required In This Area
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.