Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1254-RD_7X5

  • Mfr # U5-1254-RD_7X5

  • Zoro # G1814681


product price: $3.79
/ea

Key Features

Header
Notice
Legend
Hard Hat, Safety Glasses, Hearing Protection and Steel Toe Shoes Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1254-RD_7X5
Zoro #
G1814681
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hard Hat, Safety Glasses, Hearing Protection and Steel Toe Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Average Outdoor Durability
1 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend
Hard Hat, Safety Glasses, Hearing Protection And Steel Toe Shoes Required
Standards
ANSI Z53.1-1967, OSHA 1910.145
Adhesive Type
Acrylic
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Write on Surface
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat, Safety Glasses, Hearing Protection And Steel Toe Shoes Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.