NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1291-RD_7X5

  • Mfr # U5-1291-RD_7X5

  • Zoro # G2761206


product price: $2.79
/ea

Key Features

Sign Shape
Horizontal Rectangle
Subject Matter
Electrical Hazard
Glow-in-the-Dark
No
Sign Legend Color
Black
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1291-RD_7X5
Zoro #
G2761206
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Sign Shape
Horizontal Rectangle
Subject Matter
Electrical Hazard
Glow-in-the-Dark
No
Sign Legend Color
Black
Language
English
Sign Background Color
White
Legend Color
Black
Double-Sided
No
Header Legend Color
White
Material
Vinyl
Header Background Color
Blue
Background Color
White
Sign Material
Reflective Sheeting
ANSI Compliant
Yes
Printed Language
English
Mounting Style
Adhesive-Backed
Legend
Keep Electrical Panel Clear
Header
Notice
Sign Mounting Style
Adhesive
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Legend Style
Text
Retroreflective Grade
Engineer Grade
Operating Temp. Range
-30 Degrees to 200 Degrees F
Item
Notice Sign
UV Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
ADA Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Legend
Keep Electrical Panel Clear
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Adhesive Type
Acrylic
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electrical Panel Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.