Non-Potable Water Not for Drinking or Cooking Use, 5 in x 7 in, Reflective Sheeting, U5-1426-RD_7X5

  • Mfr # U5-1426-RD_7X5

  • Zoro # G1814465


product price: $3.49
/ea

Key Features

Legend
Non-potable Water Not for Drinking or Cooking Use
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1426-RD_7X5
Zoro #
G1814465
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Non-potable Water Not for Drinking or Cooking Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Header
Notice
Header Background Color
Blue
Material
Vinyl
Subject Matter
Potable Water
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend
Non-Potable Water Not For Drinking Or Cooking Use
Sign Header Style
Text
Mirror Print
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.