NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1495-RD_7X5

  • Mfr # U5-1495-RD_7X5

  • Zoro # G2757855


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1495-RD_7X5
Zoro #
G2757855
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Subject Matter
Personal Protection
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Color
Black
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Sign Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Notice
State Specific Sign
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Blue
Mirror Print
No
Chemical Resistant
No
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.