Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1497-RD_7X5

  • Mfr # U5-1497-RD_7X5

  • Zoro # G2757819


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Notice
Legend
Safety Glasses Are Not Required At This Workstation
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1497-RD_7X5
Zoro #
G2757819
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Are Not Required At This Workstation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Background Color
Blue
Background Color
White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Text
Sign Header
Notice
Sign Mounting Location
Wall
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Glasses Are Not Required At This Workstation
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Are Not Required At This Workstation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.