NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1498-RD_7X5

  • Mfr # U5-1498-RD_7X5

  • Zoro # G2280078


product price: $4.39
/ea

Key Features

Header
Notice
Legend
Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1498-RD_7X5
Zoro #
G2280078
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Legend
Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
Sign Legend Background Color
White
Material Properties
Flexible
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.