Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1500-RD_7X5

  • Mfr # U5-1500-RD_7X5

  • Zoro # G2757767


product price: $3.25
/ea

Key Features

Header
Notice
Legend
Safety Glasses Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1500-RD_7X5
Zoro #
G2757767
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Language
English
Sign Legend Color
Black
Background Color
White
Legend Style
Text
Material
Vinyl
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Write on Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Notice
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
Safety Glasses Required Beyond This Point
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.