Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1505-RD_7X5

  • Mfr # U5-1505-RD_7X5

  • Zoro # G2757688


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Notice
Legend
Safety Glasses with Side Shields Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1505-RD_7X5
Zoro #
G2757688
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses with Side Shields Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
White
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header
Notice
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Safety Glasses With Side Shields Required In This Area
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses With Side Shields Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.