Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1507-RD_7X5

  • Mfr # U5-1507-RD_7X5

  • Zoro # G2757618


product price: $3.15
/ea

Key Features

Header
Notice
Legend
Safety Shoes Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1507-RD_7X5
Zoro #
G2757618
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black and Blue/White
Material
Vinyl
Header Legend Color
White
Background Color
White
Double-Sided
No
Sign Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header
Notice
Material Properties
Flexible
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend
Safety Shoes Required Beyond This Point
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.