Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1508-RD_7X5

  • Mfr # U5-1508-RD_7X5

  • Zoro # G2757575


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Notice
Legend
Safety Shoes Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1508-RD_7X5
Zoro #
G2757575
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Language
English
Background Color
White
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header Background Color
Blue
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Notice
Sign Legend
Safety Shoes Required In This Area
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Sign Header Text Color
White
Mirror Print
No
Material Properties
Flexible
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.