Notice, SpillClean Up Kit, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1527-RD_7X5

  • Mfr # U5-1527-RD_7X5

  • Zoro # G9784862


product price:  $3.49
/ea

Key Features

Legend
Spill Clean Up Kit
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1527-RD_7X5
Zoro #
G9784862
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Spill Clean Up Kit
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Material
Vinyl
Header Legend Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Language
English
Header
Notice
Subject Matter
Spill Control
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Background Color
White
Legend Style
Text
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Spill Clean Up Kit
State Specific Sign
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Clean Up Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.