NoticeThis Water Is Safe To Drink, 3 1/2 in x 5 in, Polyester, LCU5-0066-ND_5X3.5

  • Mfr # LCU5-0066-ND_5X3.5

  • Zoro # G9170458


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0066-ND_5X3.5
Zoro #
G9170458
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Label
Legend
This Water Is Safe To Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Adhesive Type
Acrylic
Abrasion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Text Color
White
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend
This Water Is Safe To Drink
State Specific Sign
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Potable Water Notice Label

Description

Potable Water Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.