Shop LYLE

NoticeThis Water Is Unsafe To Drink, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0031-NA_10X7

  • Mfr # LCU5-0031-NA_10X7
  • Zoro # G9166361

product price: 
$
8.89
/ea

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0031-NA_10X7
Zoro #
G9166361
UPC #
-
Country of Origin
United States
Item
Aluminum Potable Water Notice Sign
Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend
This Water Is Unsafe To Drink
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Metal Detectable
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Potable Water Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum Potable Water Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.