Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PITCH IN & RECYCLE STRETCH WRAP ONLY, 14 in W x 10 in H, Horizontal Rectangle, LCU1-0138-NP_14x10

  • Mfr # LCU1-0138-NP_14x10

  • Zoro # G9468109


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
PITCH IN & RECYCLE STRETCH WRAP ONLY
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0138-NP_14x10
Zoro #
G9468109
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE STRETCH WRAP ONLY
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Pitch In & Recycle
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Background Color
Green, White
Header Background Color
Green
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
No
Header Legend Color
White
Symbol
Recycle
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Legend Color
Black, Green, White
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Green, White
Header Pictogram ID
PHSK-28
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PHSK-29
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Reduce Reuse Recycle
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Header
Pitch In & Recycle
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Background Color
Green
Legend Pictogram Description
Recycle
Mirror Print
No
Header Pictogram Description
Recycling Arrows
Mounting Pattern
4 Corner
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Reduce Reuse Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.