Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch In & Recycle, PITCH IN & RECYCLE METALS ONLY, 14 in W x 10 in H, Plastic, LCU1-0139-NP_14x10

  • Mfr # LCU1-0139-NP_14x10

  • Zoro # G9468133


product price: $5.99
/ea

Key Features

Legend
PITCH IN & RECYCLE METALS ONLY (RECYCLE SYMBOL)
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0139-NP_14x10
Zoro #
G9468133
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE METALS ONLY (RECYCLE SYMBOL)
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Header
Pitch In & Recycle
Printed Language
English
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Green, White
Symbol
Recycle
OSHA Compliant
No
Header Background Color
Green
Header Legend Color
White
ANSI Compliant
No
Standards
OSHA 1910.145
Legend Color
Black, Green, White
Sign Legend Text Color
Black, Green, White
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header
Pitch In & Recycle
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Header Pictogram Description
Recycling Arrows
Sign Header Background Color
Green
Sign Legend
Metals Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Legend Pictogram Description
Recycle
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Abrasion Resistant
No
Header Pictogram ID
PHSK-28
Anti-Slip Surface
No
Legend Pictogram ID
PHSK-68
Corrosion Resistant
Yes
Sign Header Style
Text
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Metals Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.