Zoro Homepage

SHOWER Symbol only, 7 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting, LCU1-0181-RD_7x10

  • Mfr # LCU1-0181-RD_7x10

  • Zoro # G6050593


product price: $4.19
/ea

Key Features

Legend
SHOWER Symbol only
Sign Material
Reflective Sheeting
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0181-RD_7x10
Zoro #
G6050593
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Office and Facility Sign
Legend
SHOWER Symbol only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Symbol
Safety Shower
Printed Language
English
Header Legend Color
Black
Legend Style
Symbol
OSHA Compliant
Yes
Header Background Color
Black
Sign Background Color
Green
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
Standards
OSHA 1910.145
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend
Shower Sym
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header
No Header
Adhesive Style
Permanent
Sign Legend Style
Symbol
Adhesive Type
Acrylic
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Emergency Shower
Mirror Print
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PFSD-12
Sign Legend Background Color
White
Sign Mounting Location
Wall
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Shower Sym, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.