PITCH IN & RECYCLE REDUCE REUSE RECYCLE, 10 in W x 7 in H, Vertical Rectangle, LCU1-0138-NP_10x7

  • Mfr # LCU1-0138-NP_10x7

  • Zoro # G9467932


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Legend
PITCH IN & RECYCLE REDUCE REUSE RECYCLE
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0138-NP_10x7
Zoro #
G9467932
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE REDUCE REUSE RECYCLE
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Sign Background Color
Green, White
Symbol
Recycle
Header
Pitch In & Recycle
OSHA Compliant
No
Legend Style
Symbol and Text
Header Background Color
Green
Standards
OSHA 1910.145
Legend Color
Black, Green, White
Sign Legend Text Color
Black, Green, White
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Material Properties
Flexible
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Sign Header
Pitch In & Recycle
Maximum Service Temperature
130 Degrees F
Sign Legend
Reduce Reuse Recycle
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Green
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Format
Other Format
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Reduce Reuse Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.