Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office and Facility Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU5-0309-NP_10x14

  • Zoro # G6042552


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Notice/Aviso
Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0309-NP_10x14
Zoro #
G6042552
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, White
Sign Header
Notice/Aviso
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Text Color
White
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.