Office and Facility Sign, 2 in Height, 9 in Width, Reflective Sheeting, Horizontal Rectangle
Mfr # LCU1-0186-RD_9x2
Zoro # G6039369
product price: $7.39
/eaKey Features
Header
No Header
Legend
Employees Only
Width
9 in
Height
2 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU1-0186-RD_9x2
Zoro #
G6039369
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
2 in
Thickness
0.004 in
Depth
1/25 in
Description
Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.