Office and Facility Sign, 6 in Height, 12 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # T1-3119-EG_12x6

  • Zoro # G6049430


product price:  $8.15
/ea

Key Features

Header
No Header
Legend
No Trespassing Or Loitering On This Property
Width
12 in
Height
6 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-3119-EG_12x6
Zoro #
G6049430
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
6 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Office and Facility Sign
Header
No Header
Legend
No Trespassing Or Loitering On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Rigid
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Sign Legend
No Trespassing Or Loitering On This Property
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Other Format
Mirror Print
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mounting Pattern
2 Center
Product Type
Reflective No Trespassing Sign
Symbol
None

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Or Loitering On This Property, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products