One Hour Parking Parking Sign, 18" x 12, LR7-42-12HA

  • Mfr # LR7-42-12HA

  • Zoro # G4887811


product price: $20.19
/ea

Key Features

Header
No Header
Legend
One Hour Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR7-42-12HA
Zoro #
G4887811
UPC #
849362013361
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Timed Parking Sign
Header
No Header
Legend
One Hour Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Green
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Style
Text
Legend Color
Green
Double-Sided
No
Background Color
White
Material
Aluminum
Legend/Background Color
Green/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
MUTCD Code
R7-42
Language
English
Subject Matter
Parking
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Green
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
5 to 8 yr.
MUTCD Sign Description
One Hour Parking
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
One Hour Parking
Sign Header
No Header
Sign Properties
Rigid
MUTCD Compliant Sign
Yes
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

One Hour Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.