Shop LYLE

One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18

  • Mfr # T1-1015-EG_12x18

  • Zoro # G5192317


product price:  $22.79
/ea

Key Features

Header
No Header
Legend
One Way
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1015-EG_12x18
Zoro #
G5192317
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
One Way Traffic Sign
Header
No Header
Legend
One Way
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
White
Header Legend Color
White
OSHA Compliant
No
Symbol
Left Arrow
MUTCD Code
R6-2L
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Black
Sign Legend
One Way
State Specific Sign
No
Sign Header
No Header
MUTCD Compliant Sign
Yes
MUTCD Sign Description
One Way
Sign Legend Style
Symbol, Text
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr.
Number of Printed Sides
1
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Description

One Way Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.