One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_12x18

  • Mfr # T1-1015-HI_12x18

  • Zoro # G6304851


product price:  $24.95
/ea

Key Features

Header
No Header
Legend
One Way
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1015-HI_12x18
Zoro #
G6304851
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
One Way Traffic Sign
Header
No Header
Legend
One Way
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Left Arrow
MUTCD Code
R6-2L
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
Sign Legend
One Way
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
Yes
MUTCD Sign Description
One Way
Sign Mounting Hardware Included
No
Sign Header
No Header
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

One Way Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.