Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Hole Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0056-ND_10X7

  • Mfr # LCU4-0056-ND_10X7

  • Zoro # G8743029


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0056-ND_10X7
Zoro #
G8743029
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Open Hole Danger Label
Header
Danger
Legend
Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Mirror Print
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Legend
Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Open Hole Danger Label

Description

Open Hole Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products