Open Hole Danger Reflective Label, 5 in H, 7 in W, Reflective Sheeting, LCU4-0056-RD_7X5

  • Mfr # LCU4-0056-RD_7X5

  • Zoro # G8743205


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0056-RD_7X5
Zoro #
G8743205
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Open Hole Danger Reflective Label
Header
Danger
Legend
Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Graffiti Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Legend
Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
Abrasion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Metal Detectable
No
Sign Header
Danger
Product Type
Open Hole Danger Reflective Label

Description

Open Hole Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.