Open Slowly May Cause Injury, 10 in W x 7 in H, Reflective Sheeting, LCU3-0043-RD_10x7

  • Mfr # LCU3-0043-RD_10x7

  • Zoro # G4838438


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Open Slowly May Cause Injury
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0043-RD_10x7
Zoro #
G4838438
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open Slowly May Cause Injury
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Facility
Legend Style
Text
Printed Language
English
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Header Pictogram ID
PPIC-51
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PPIC-51
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Open Slowly. May Cause Injury.
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
White
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.