Open Slowly May Cause Injury, 5 in W x 3 1/2 in H, Reflective Sheeting, LCU3-0043-RD_5x3.5

  • Mfr # LCU3-0043-RD_5x3.5

  • Zoro # G4838395


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Open Slowly May Cause Injury
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0043-RD_5x3.5
Zoro #
G4838395
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open Slowly May Cause Injury
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Language
English
Printed Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Facility
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Yellow
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend
Open Slowly. May Cause Injury.
Sign Header
Caution
Legend Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Header Pictogram ID
PPIC-51
Corrosion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Graffiti Resistant
No
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.