Open Slowly May Cause Injury, 7 in W x 5 in H, Reflective Sheeting, LCU3-0043-RD_7x5

  • Mfr # LCU3-0043-RD_7x5

  • Zoro # G4838401


product price:  $4.59
/ea

Key Features

Legend
Open Slowly May Cause Injury
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0043-RD_7x5
Zoro #
G4838401
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open Slowly May Cause Injury
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Facility
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
Open Slowly. May Cause Injury.
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.