Open Trench Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0079-ND_5X3.5

  • Mfr # LCU4-0079-ND_5X3.5

  • Zoro # G8745628


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0079-ND_5X3.5
Zoro #
G8745628
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Open Trench Danger Label
Header
Danger
Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Graffiti Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 yr
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Product Type
Open Trench Danger Label

Description

Open Trench Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.