Open Trench Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0079-ND_10X7

  • Mfr # LCU4-0079-ND_10X7

  • Zoro # G8745670


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0079-ND_10X7
Zoro #
G8745670
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Open Trench Danger Label
Header
Danger
Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Adhesive Style
Permanent
Sign Header
Danger
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Open Trench Danger Label

Description

Open Trench Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.