Shop LYLE

Operation of Freight Elevator Limited to Building Personnel Only, 10 x 14, Alum., U5-1435-NA_14x10

  • Mfr # U5-1435-NA_14x10

  • Zoro # G5774023


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Notice Operation of Freight Elevator Limited to Building Personnel Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1435-NA_14x10
Zoro #
G5774023
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Operation of Freight Elevator Limited to Building Personnel Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Abrasion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Notice
Sign Legend
Operation Of Freight Elevator Limited To Building Personnel Only
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Operation Of Freight Elevator Limited To Building Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.