Operator Must Wear Notice, Alumnm, 14"x10", Header Background Color: Blue

  • Mfr # LCU5-0223-RA_14X10

  • Zoro # G8860419


product price: $8.99
/ea

Key Features

Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0223-RA_14X10
Zoro #
G8860419
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hearing Notice Sign
Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Metal Detectable
Yes
Sign Legend
Operator Must Wear Ear Protection In This Area
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Notice
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Header Background Color
Blue
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Reflective Hearing Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Operator Must Wear Ear Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.