Operator Must Wear Notice, Alumnm, 14"x10", Height: 10 in

  • Mfr # LCU5-0223-NA_14X10

  • Zoro # G8860288


product price:  $8.25
/ea

Key Features

Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0223-NA_14X10
Zoro #
G8860288
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hearing Notice Sign
Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend
Operator Must Wear Ear Protection In This Area
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Aluminum Hearing Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Operator Must Wear Ear Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products