Zoro Homepage

Operator Must Wear Notice, Decal, 5"x3.5"

  • Mfr # LCU5-0223-ND_5X3.5

  • Zoro # G8860330


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0223-ND_5X3.5
Zoro #
G8860330
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Notice Label
Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend
Operator Must Wear Ear Protection In This Area
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Hearing Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Operator Must Wear Ear Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.