Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Notice, Decal, Reflective, 7"x5"

  • Mfr # LCU5-0223-RD_7X5

  • Zoro # G8860391


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0223-RD_7X5
Zoro #
G8860391
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Notice Reflective Label
Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Operator Must Wear Ear Protection In This Area
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Background Color
Blue
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Graffiti Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Hearing Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Operator Must Wear Ear Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.