Organic Farm, Please Do Not Spray, Watch Wind Speed, 10x14, Engineer Grade, Yellow
- Mfr # G-1070-EG_10x14
- Zoro # G122949895
product price:Â
$
12.29
/ea
Key Features
Legend
Organic Farm, Please Do Not Spray, Watch Wind Speed
Sign Material
Aluminum
Height
14 in
Length
0.5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1070-EG_10x14
- Zoro #
- G122949895
- UPC #
- -
- Country of Origin
- United States
- Legend
- Organic Farm, Please Do Not Spray, Watch Wind Speed
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- Yellow
- Number of Printed Sides
- 1
Dimensions
- Height
- 14 in
- Length
- 0.5 in
- Width
- 10 in
- Size
- 10" x 14"
- Thickness
- 0.040 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.