Overhead Equipment, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting, LCU3-0123-RD_14x10

  • Mfr # LCU3-0123-RD_14x10

  • Zoro # G4833678


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Overhead Equipment
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0123-RD_14x10
Zoro #
G4833678
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Caution Reflective Label
Legend
Overhead Equipment
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Printed Language
English
Legend Style
Text
Subject Matter
Machine and Operational
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header
Caution
Sign Legend
Overhead Equipment
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Overhead Hazard Caution Reflective Label

Description

Overhead Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products