Overhead Equipment, 5" W x 3 1/2" H, Self-Adhesive Vinyl, Reflective Sheeting, LCU3-0123-RD_5x3.5

  • Mfr # LCU3-0123-RD_5x3.5

  • Zoro # G4833650


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Overhead Equipment
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0123-RD_5x3.5
Zoro #
G4833650
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Caution Reflective Label
Legend
Overhead Equipment
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Subject Matter
Machine and Operational
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header
Caution
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Format
ANSI/OSHA Format
Sign Legend
Overhead Equipment
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Overhead Hazard Caution Reflective Label

Description

Overhead Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products