Overhead Work, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU3-0226-RA_14x10

  • Mfr # LCU3-0226-RA_14x10

  • Zoro # G4827560


product price:  $14.65
/ea

Key Features

Legend
Overhead Work
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0226-RA_14x10
Zoro #
G4827560
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Overhead Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Legend Style
Text
Material
Recycled Aluminum
Printed Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Clearance
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
Overhead Work
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Glow In The Dark
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header
Caution
Sign Header Background Color
Black
Product Type
Reflective Overhead Hazard Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.