Overhead Work, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting, LCU3-0226-RD_5x3.5

  • Mfr # LCU3-0226-RD_5x3.5

  • Zoro # G4827536


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Overhead Work
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0226-RD_5x3.5
Zoro #
G4827536
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Caution Reflective Label
Legend
Overhead Work
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Subject Matter
Clearance
Printed Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Black
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Overhead Work
Glow In The Dark
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Overhead Hazard Caution Reflective Label

Description

Overhead Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.